Motion
R3323

Xcelite
R3323

Screwdriver - Slotted TiP, 3/32 in Tip Size, 3 in Blade Length, 5-1/4 in
MI ITEM #02434387
MFR #R3323
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
R3323

Screwdriver - Slotted TiP, 3/32 in Tip Size, 3 in Blade Length, 5-1/4 in
MI ITEM #02434387
MFR #R3323

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R3323N SCREWDRIVER,3/32"X3",ROUND

Specifications

  • Tip Style
    Slotted
  • Tip Size
    3/32 in
  • Blade Length
    3 in
  • Overall Length
    5-1/4 in
  • Blade Material
    Alloy Steel
  • Handle Style
    Standard
  • Blade Shape
    Round
  • Blade Type
    Round
  • Handle Length
    2-1/4 in
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought