Motion
R3324

Xcelite
R3324

XCELITE RD BLD SCREWDRIVR R3324 3/32"X4" (PC)
MI ITEM #02434389
MFR #R3324
Price$15.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
R3324

XCELITE RD BLD SCREWDRIVR R3324 3/32"X4" (PC)
MI ITEM #02434389
MFR #R3324

Mfr description
R3324N SCREWDRIVER, 3/32"X4", ROUND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.58/each

Specifications

Dimensions

  • Blade Length
    4 in
  • Handle Length
    2-1/4 in
  • Overall Length
    6-1/4 in
  • Tip Size
    3/32 in

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Standard
  • PSC Code
    5120
  • Tip Style
    Slotted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)