Motion
R388
Screwdriver - Slotted Tip, 3/8 in Tip Size, 8 in Blade Length, 12-1/2 in Overall Length
Mi Item #02434391
MFR #R388
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted Tip, 3/8 in Tip Size, 8 in Blade Length, 12-1/2 in Overall Length
Mi Item #02434391
MFR #R388

Mfr description
R388N SCREWDRIVER,3/8"X8",ROUND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    8 in
  • Blade Width
    3/8 in
  • Handle Length
    4-1/2 in
  • Overall Length
    12-1/2 in
  • Tip Size
    3/8 in

Details

  • Additional Information
    Standard Slotted Screwdriver
  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Handle Style
    Acetate
  • PSC Code
    5120
  • Shank Type
    Round
  • Tip Style
    Slotted
  • UPC_NO
    037103485557
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)