Motion
R5166

Xcelite
R5166

Screwdriver - Slotted Tip, 5/16 in Tip Size, 6 in Blade Length, 10-1/2 in Overall Length
MI ITEM #02434395
MFR #R5166
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
R5166

Screwdriver - Slotted Tip, 5/16 in Tip Size, 6 in Blade Length, 10-1/2 in Overall Length
MI ITEM #02434395
MFR #R5166

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R5166N SCREWDRIVER,5/16"X6",ROUND

Specifications

  • Tip Style
    Slotted
  • Tip Size
    5/16 in
  • Blade Length
    6 in
  • Overall Length
    10-1/2 in
  • Blade Material
    Alloy Steel
  • Handle Style
    Acetate
  • Magnetized Tip
    No
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    5/16 in
  • Blade Width
    5/16 in
  • Handle Length
    4-1/2 in
  • Magnetic
    No
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    037103485700
  • PSC Code
    5120
  • Shank Type
    Round
  • Additional Information
    Standard Slotted Screwdriver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text