Motion
R5323

Xcelite
R5323

XCELITE RD BLD SCREWDRIVR R5323 5/32"X3
Mi Item #02434399
MFR #R5323
Price$17.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
R5323

XCELITE RD BLD SCREWDRIVR R5323 5/32"X3
Mi Item #02434399
MFR #R5323

Mfr description
R5323N SCREWDRIVER,5/32",ROUND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.28/each

Specifications

Dimensions

  • Blade Diameter
    5/32 in
  • Blade Length
    3 in
  • Handle Length
    2-5/8 in
  • Overall Length
    5-5/8 in
  • Tip Size
    5/32 in

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Handle Style
    Standard
  • Magnetic
    No
  • Magnetized Tip
    No
  • PSC Code
    5120
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)