Motion
R5324

Xcelite
R5324

XCELITE RD BLD SCREWDRIVR R5324 5/32"X4
Mi Item #02434401
MFR #R5324
Price$15.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
R5324

XCELITE RD BLD SCREWDRIVR R5324 5/32"X4
Mi Item #02434401
MFR #R5324

Mfr description
R5324N SCREWDRIVER,REG,RD,5/32 X 4"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.83/each

Specifications

Dimensions

  • Blade Diameter
    5/32 in
  • Blade Length
    4 in
  • Handle Length
    2-5/8 in
  • Overall Length
    6-5/8 in
  • Tip Size
    5/32 in

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Handle Style
    Standard
  • Magnetic
    No
  • Magnetized Tip
    No
  • PSC Code
    5120
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)