Motion
RN54
4-1/2" OAL, 7/8" Jaw Length x 7/16" Jaw Width, Long Nose Side Cutting Round Nose Pliers Standard Jaw, Standard Head, ESD Cushion Handles, with Spring
Mi Item #02434413
MFR #RN54
Price$88.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" OAL, 7/8" Jaw Length x 7/16" Jaw Width, Long Nose Side Cutting Round Nose Pliers Standard Jaw, Standard Head, ESD Cushion Handles, with Spring
Mi Item #02434413
MFR #RN54

Mfr description
RN54N PLIER RND NOSE 4.5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.18/each

Specifications

Dimensions

  • Jaw Length
    7/8 in
  • Jaw Width
    7/16 in
  • Length
    6.3
  • Overall Length
    4-1/2 in

Details

  • Features
    Standard
  • Handle Material
    ESD Cushion
  • Head Style
    Standard
  • Jaw Type
    Standard
  • PSC Code
    5110
  • Type
    Round Nose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)