Motion
S2K
SHEARCUTTER PLIERS SET 2PC 5.6&5.2
Mi Item #02434425
MFR #S2K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHEARCUTTER PLIERS SET 2PC 5.6&5.2
Mi Item #02434425
MFR #S2K

Mfr description
S2KN SHEARCUTTER PLIER SET 2PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    5.6 Needle Nose Pliers, 5.2 Electronic Flush Cutter Pliers

Details

  • Finish Coating
    Non-Glare Black
  • Includes Cutter
    Includes Cutter
  • Interchangeable Head
    Non-Interchangeable Head Tool
  • Material
    High Carbon Steel
  • Nose Shape
    Needle
  • Number Of Pieces
    2
  • Plier Type
    Needle Nose
  • Set Type
    Needle Nose Pliers; Electronics Pliers
  • Spring Return
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)