Motion
24170
Screw Machine Length Drill Bit - 17/32 in, High Speed Steel Material, 2-3/8 in Flute, 118 ° Point Angle, 3-7/8 in Overall Length
MI ITEM #02434428
MFR #24170
List Price$34.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 17/32 in, High Speed Steel Material, 2-3/8 in Flute, 118 ° Point Angle, 3-7/8 in Overall Length
MI ITEM #02434428
MFR #24170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.94/each for your price

Overview

Mfr description
24170 DRILL BIT 260 17/32

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    17/32 in
  • Flute Length
    2-3/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Parabolic Flutes
    No
  • Overall Length
    3-7/8 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    17/32 in
  • Series
    Type 260
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    050728241704

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text