Motion
SD3V
SCREWDRIVER KIT 3PC SLOTTED/ PHILLIPS
Mi Item #02434473
MFR #SD3V
Price$42.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SCREWDRIVER KIT 3PC SLOTTED/ PHILLIPS
Mi Item #02434473
MFR #SD3V

Mfr description
SD3VN SCREWDRIVER SET,3PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.63/each

Specifications

Dimensions

  • Contents
    Pocket Clip
  • Phillips Point Size
    #0 in
  • Phillips Size Range
    #0

Details

  • Ball End Hex
    No
  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Case Type
    Vinyl Pouch
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Non Sparking
    Not Non-Sparking
  • Number Of Pieces
    3
  • Number Of Screwdrivers
    3
  • Phillips
    Yes
  • Screwdriver Types Included
    Slotted, Phillips
  • Slotted
    Yes
  • Tip Style
    Phillips
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)