Motion
SDR11

Xcelite
SDR11

SCREWDRIVER KIT 5PC SLOTTED
Mi Item #02434475
MFR #SDR11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
SDR11

SCREWDRIVER KIT 5PC SLOTTED
Mi Item #02434475
MFR #SDR11

Mfr description
SDR11N TOOL SET,SCREWDRIVER,RD BLADE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Width Range
    1/8 - 5/16

Details

  • Ball End Hex
    No
  • Blade Shape
    Round
  • Blade Type
    Round
  • Cabinet
    No
  • Case Type
    Vinyl Pouch
  • Finish Coating
    Chrome
  • Non Sparking
    Not Non-Sparking
  • Number Of Pieces
    5
  • Number Of Screwdrivers
    5
  • Phillips
    No
  • Screwdriver Types Included
    Slotted
  • Slotted
    Yes
  • Square
    No
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)