Motion
SDX22

Xcelite
SDX22

SCREWDRIVER KIT 5PC PHILLIPS
Mi Item #02434479
MFR #SDX22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
SDX22

SCREWDRIVER KIT 5PC PHILLIPS
Mi Item #02434479
MFR #SDX22

Mfr description
SDX22N TOOL SET,SCREWDRIVER, PHILLIPS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Phillips Point Size
    #0, #1, #2, #3 in
  • Phillips Size Range
    #0 - #3

Details

  • Ball End Hex
    No
  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Cabinet
    No
  • Case Type
    Vinyl Pouch
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Non Sparking
    Not Non-Sparking
  • Number Of Pieces
    5
  • Number Of Screwdrivers
    5
  • Phillips
    Yes
  • Screwdriver Types Included
    Phillips
  • Slotted
    No
  • Square
    No
  • Tip Style
    Phillips
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)