Motion
SX101

Xcelite
SX101

XCELITE PHILLIPS SCRWDRVR NO.1 STUBBY
MI ITEM #02434495
MFR #SX101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
SX101

XCELITE PHILLIPS SCRWDRVR NO.1 STUBBY
MI ITEM #02434495
MFR #SX101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SX101N SCREWDRIVER,STUBBY,PHILLIPS,1

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #1
  • Blade Length
    1-1/4 in
  • Overall Length
    3-1/4 in
  • Blade Material
    Alloy Steel
  • Handle Style
    Standard
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    3/16 in
  • Handle Length
    2 in
  • Corrosion Resistant
    Corrosion-Resistant
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought