Motion
SX102

Xcelite
SX102

XCELITE #2 SCREWDRIVER SX102 PHILLIPS STUBBY
MI ITEM #02434497
MFR #SX102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
SX102

XCELITE #2 SCREWDRIVER SX102 PHILLIPS STUBBY
MI ITEM #02434497
MFR #SX102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SX102N #2 PHILLIPS STUBBY S/DR

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #2
  • Blade Length
    1-5/16 in
  • Overall Length
    3-3/8 in
  • Blade Material
    Alloy Steel
  • Handle Style
    Standard, Stubby
  • Magnetized Tip
    No
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    1/4 in
  • Handle Length
    2-1/16 in
  • Finish Coating
    Chrome
  • Magnetic
    No
  • Corrosion Resistant
    Corrosion-Resistant
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text