Overview
Mfr description
TCA150STN TOOL KIT,2-PALLET,ALUMINUM
Specifications
- Tool Set General CategoryElectrical Maintenance & Insulated Tool Set
- Tool Set Specific TypeAdvanced Electronics Tool Set with Case
- Number Of Tools In Set49
- Tool Type IncludedHand Tool, Handle, Measuring Tape and Solder, Nutdriver Blade, Screwdriver Set
- Specific Tools Included(23) Individual Hand Tools, (24) Interchangable Screwdriver/Nutdriver Blades and Handles, 25 Watt Soldering Iron, Aluminum Alloy Case, Measuring Tape, Ratchet screwdriver set
- Case TypeAluminum
- Kit StyleElectronics
- Number Of Pieces48
- Tool Kit TypeElectronics Tool Set with Case
- Tool TypeElectronic Tool Kit
- Additional DetailsCarefully selected, intermediate assortment of Xcelite® hand tools and WP25 Weller® 25 watt soldering iron. High tech aluminum tool case has a smooth finish, keyless combination lock, and chrome-plated latch. Tongue and groove lid with rubber gasket ensures a positive seal to protect from dirt or water. Case comes complete with a removable pallet in lid plus an additional panel in bottom.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data