Overview
Mfr description
TCMB100STN TOOL CASE, LG W/TOOLS
Specifications
- Tool Set General CategoryElectrical Maintenance & Insulated Tool Set
- Tool Set Specific TypeAdvanced Electronics Tool Set with Case
- Number Of Tools In Set86
- Tool Type IncludedCable & Wire Tool, Knife, Pliers, Screwdriver, Socket, Wrench
- Specific Tools Included(2) Screwdriver/Nutdriver Kits, (31) Interchangeable Screwdriver/Nutdriver Blades and Handles, (53) Individual Hand Tools, Tool Case
- PSC Code5120
- Tool Kit TypeAdvanced Maintenance Tool Set
- Additional DetailsContains 3-panel hinged tool pallet in lid plus additional pallet in bottom. Super tough, black polyethylene with rich looking black anodized aluminum hardware.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data