Specifications
Dimensions
- Contents(2) Slip Joint Pliers 4", 5", 1/2", 1/4", 1/8", 11/32", 3/16", 3/8" Nut Drivers, 5-1/2" Needle Nose Pliers, 5/16", 5/32", 7/16", 7/32", 9/16", 9/32", Hollow Shaft 3/16", Magnetic 1/4", Midget 3/32", 6" Diagonal Cutting Pliers, 6" Long Nose Pliers, (2) Ex
Details
- Case TypeWheeled Case
- Number Of Pieces86
- Tool TypeElectronics Tool Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)