Overview
Mfr description
TCS100STN TOOL CASE, W/TOOLS
Specifications
- Tool Set General CategoryElectrical Maintenance & Insulated Tool Set
- Tool Set Specific TypeAdvanced Electronics Tool Set with Case
- Number Of Tools In Set87
- Tool Type IncludedHandle, Nutdriver Blade, Nutdriver Kits, Screwdriver
- Specific Tools Included(2) Screwdriver/Nutdriver Kits, (31) Interchangeable Screwdriver/Nutdriver Blades and Handles, (53) Individual Hand Tools, Tool Case
- PSC Code5120
- Tool Kit TypeElectronics Tool Set with Case
- Additional DetailsCase made from rugged Cordura® with heavy-duty zipper and soft leather wrapped handles. Case has a single pocket on one side and dual smaller pockets on opposite side. Cordura® is a registered trademark of DUPONT.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data