1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Xcelite
TSD1VN SCREWDRIVER,TWO-IN-ONE STUBBY
2-in-1 Screwdriver Phillips & Slotted Tip, 2-in-1
MI ITEM #
02434557
MFR #
TSD1VN SCREWDRIVER,TWO-IN-ONE STUBBY
Price
$38.68
/each
Qty
Add to Cart
Previous Page
Home
Xcelite TSD1VN SCREWDRIVER,TWO-IN-ONE STUBBY
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Xcelite
TSD1VN SCREWDRIVER,TWO-IN-ONE STUBBY
2-in-1 Screwdriver Phillips & Slotted Tip, 2-in-1
MI ITEM #
02434557
MFR #
TSD1VN SCREWDRIVER,TWO-IN-ONE STUBBY
Mfr description
TSD1VN SCREWDRIVER,TWO-IN-ONE STUBBY
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$38
.68
/each
Add to Cart
Specifications
Dimensions
Overall Length
3 in
Phillips Point Size
#1 in
Screwdriver Size Range
3/16
Slot Size
3/16
Details
Features
2-in-1
PSC Code
5133
Tip Type
Phillips; Slotted
Type
2-in-1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items