Motion
X100
#0, 4-5/8" OAL, Standard Phillips Screwdriver 2" Blade Length, Round Shank, Acetate Handle
Mi Item #02434569
MFR #X100
Price$17.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#0, 4-5/8" OAL, Standard Phillips Screwdriver 2" Blade Length, Round Shank, Acetate Handle
Mi Item #02434569
MFR #X100

Mfr description
X100N #0X2 PHILLIPS S/DRIVER"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.78/each

Specifications

Dimensions

  • Blade Diameter
    1/8 in
  • Blade Length
    2 in
  • Handle Length
    2-5/8 in
  • Overall Length
    ,4-5/8 in
  • Overall Length Range
    3" - 6.9"
  • Phillips Point Size
    #0 in
  • Tip Size
    #0

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Material Style
    Acetate
  • Handle Style
    Standard
  • Magnetic
    No
  • Magnetized Tip
    No
  • PSC Code
    5120
  • Shank Type
    Round
  • Tip Style
    Phillips
  • Tool Type
    Standard Phillips
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)