Motion
X101
#1, 6-5/8" OAL, Standard Phillips Screwdriver 3" Blade Length, Round Shank, Acetate Handle
MI ITEM #02434571
MFR #X101
Price$21.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#1, 6-5/8" OAL, Standard Phillips Screwdriver 3" Blade Length, Round Shank, Acetate Handle
MI ITEM #02434571
MFR #X101

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.40/each

Specifications

Dimensions

  • Blade Diameter
    3/16 in
  • Blade Length
    3 in
  • Handle Length
    3-5/8 in
  • Overall Length
    6-5/8,6-5/8 in
  • Overall Length Range
    3" - 6.9"
  • Phillips Point Size
    #1 in
  • Tip Size
    #1

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Material Style
    Acetate
  • Handle Style
    Standard
  • Magnetic
    No
  • Magnetized Tip
    No
  • PSC Code
    5120
  • Shank Type
    Round
  • Tip Style
    Phillips
  • Tool Type
    Standard Phillips

Overview

Mfr description
X101N #1X3 PHILLIPS S/DRIVER"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought