Motion
X1010

Xcelite
X1010

XCELITE #1PHLIP & 10" SD X1010
MI ITEM #02434573
MFR #X1010
Price$42.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
X1010

XCELITE #1PHLIP & 10" SD X1010
MI ITEM #02434573
MFR #X1010

Mfr description
X1010N #1X10IN PHILLIPS SC/DRV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.28/each

Specifications

Dimensions

  • Blade Diameter
    3/16 in
  • Blade Length
    10 in
  • Handle Length
    3-5/8 in
  • Overall Length
    13-5/8 in
  • Tip Size
    #1

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Standard
  • PSC Code
    5120
  • Tip Style
    Phillips

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)