Motion
X102
#2, 8-1/8" OAL, Standard Phillips Screwdriver 4" Blade Length, Round Shank, Acetate Handle
MI ITEM #02434575
MFR #X102
List Price$27.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#2, 8-1/8" OAL, Standard Phillips Screwdriver 4" Blade Length, Round Shank, Acetate Handle
MI ITEM #02434575
MFR #X102

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.20/each for your price

Overview

Mfr description
X102N #2X4 PHILLIPS S/DRIVER"

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #2
  • Blade Length
    4 in
  • Overall Length
    ,8-1/8 in
  • Blade Material
    Alloy Steel
  • Handle Style
    Standard
  • Magnetized Tip
    No
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    1/4 in
  • Handle Length
    4-1/8 in
  • Finish Coating
    Chrome
  • Magnetic
    No
  • Corrosion Resistant
    Corrosion-Resistant
  • Overall Length Range
    7" - 9.9"
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Standard Phillips
  • Phillips Point Size
    #2 in
  • Handle Material Style
    Acetate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text