Motion
X103
#3, 10-1/2" OAL, Standard Phillips Screwdriver 6" Blade Length, Round Shank, Acetate Handle
MI ITEM #02434579
MFR #X103
List Price$36.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#3, 10-1/2" OAL, Standard Phillips Screwdriver 6" Blade Length, Round Shank, Acetate Handle
MI ITEM #02434579
MFR #X103

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.18/each for your price

Overview

Mfr description
X103N SCREWDRIVER,#3,5/16"X6",PHILLIPS

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #3
  • Blade Length
    6 in
  • Overall Length
    ,10-1/2 in
  • Blade Material
    Alloy Steel
  • Handle Style
    Standard
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    5/16 in
  • Handle Length
    4-1/2 in
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant
  • Overall Length Range
    10" and Longer
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Standard Phillips
  • Phillips Point Size
    #3 in
  • Handle Material Style
    Acetate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text