Motion
X108
XCELITE #1PHLIP & 6" SD X108
Mi Item #02434581
MFR #X108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XCELITE #1PHLIP & 6" SD X108
Mi Item #02434581
MFR #X108

Mfr description
X108N #1X6 PHILLIPS S/DRIVER"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Diameter
    3/16 in
  • Blade Length
    6 in
  • Handle Length
    3-5/8 in
  • Overall Length
    9-5/8 in
  • Tip Size
    #1

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Standard
  • Magnetic
    No
  • Magnetized Tip
    No
  • PSC Code
    5120
  • Tip Style
    Phillips
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)