Motion
XHT600

Xcelite
XHT600

Tweezer, Material: Steel, Overall Length: 6 in, Point Type: Round
MI ITEM #02434587
MFR #XHT600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
XHT600

Tweezer, Material: Steel, Overall Length: 6 in, Point Type: Round
MI ITEM #02434587
MFR #XHT600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XHT600N TWEEZER,ROUND POINT,SERRATED

Specifications

  • Material
    Steel
  • Overall Length
    6 in
  • Point Type
    Round
  • Holding Tweezers
    No
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text