Overview
Mfr description
XHT612N TWEEZER,CROSS LOCK,6IN
Specifications
- Overall Length6 in
- Point TypeCross Lock
- Holding TweezersDoes Not Have Sliding Locks
- Cushion HandlesDoes Not Have Cushioned Handles
- Overall Length Range6"-8.9"
- Pattern5-SA
- TypePrecision
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data