Motion
XHT678

Xcelite
XHT678

Tweezer, Material: Steel, Overall Length: 6-7/8 in, Point Type: Curved
MI ITEM #02434591
MFR #XHT678
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
XHT678

Tweezer, Material: Steel, Overall Length: 6-7/8 in, Point Type: Curved
MI ITEM #02434591
MFR #XHT678

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XHT678N TWEEZER,CURVED,6-7/8IN

Specifications

  • Material
    Steel
  • Overall Length
    6-7/8 in
  • Point Type
    Curved
  • Holding Tweezers
    No
  • Overall Length Range
    6" - 8.9"
  • Pattern
    All-Purpose
  • Style
    Smooth Pointed Tip
  • Type
    Fine Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text