Motion
XHT700

Xcelite
XHT700

Tweezer, Material: Stainless Steel, Overall Length: 7", Point Type: Straight
Mi Item #02434593
MFR #XHT700
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
XHT700

Tweezer, Material: Stainless Steel, Overall Length: 7", Point Type: Straight
Mi Item #02434593
MFR #XHT700

Mfr description
XHT700N TWEEZER,STRAIGHT,TAPER 7IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    7 in

Details

  • Cushion Handles
    No
  • Holding Tweezers
    No
  • Material
    Stainless Steel
  • Point Type
    Straight
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)