Motion
XN100

Xcelite
XN100

Hobby Knives 5-13/16" LIGHT DUTY XCELITE PRECISION KNIFE
Mi Item #02434601
MFR #XN100
Price$9.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
XN100

Hobby Knives 5-13/16" LIGHT DUTY XCELITE PRECISION KNIFE
Mi Item #02434601
MFR #XN100

Mfr description
XN100 KNIFE,PRECISION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.58/each

Specifications

Dimensions

  • Overall Length
    6 in

Details

  • Blade Material
    Carbon Steel
  • Blade Type
    #11
  • Handle Material
    Aluminum
  • Knife Type
    Hobby Knife
  • Number Of Blades
    1
  • PSC Code
    5130
  • Replacement Blade
    X11, X211, X411, X511, X611

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)