Motion
XN300  KNIFE,PRECISION,CARVING

Xcelite
XN300 KNIFE,PRECISION,CARVING

PRECISION CARVING KNIFE 5-5/8IN
Mi Item #02434609
MFR #XN300 KNIFE,PRECISION,CARVING
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
XN300 KNIFE,PRECISION,CARVING

PRECISION CARVING KNIFE 5-5/8IN
Mi Item #02434609
MFR #XN300 KNIFE,PRECISION,CARVING

Mfr description
XN300 KNIFE,PRECISION,CARVING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    1.4000 in
  • Overall Length
    5-5/8 in

Details

  • Blade Material
    Steel
  • Blade Type
    Fine Edge
  • Handle Material
    Metal
  • Knife Type
    Precision Carving Knife
  • Number Of Blades
    1
  • Replacement Blade
    XNB301

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)