Overview
Mfr description
XNB205 BLADE,KNIFE,POINTED PK5
Specifications
- MaterialCarbon Steel
- TypeCarving Blade
- StylePointed Tip
- Number Of Blades5
- Blade TypeStraight
- For Use WithXN200, XN210, XN300
- Retractable BladeFixed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data