Motion
XP600

Xcelite
XP600

Screwdriver Set - Tip Style: Phillips, Slotted, ESD Safe, Swivel Handle, Not Corrosion-Resistant, 6 Piece Set
MI ITEM #02434642
MFR #XP600
Price$111.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
XP600

Screwdriver Set - Tip Style: Phillips, Slotted, ESD Safe, Swivel Handle, Not Corrosion-Resistant, 6 Piece Set
MI ITEM #02434642
MFR #XP600

Mfr description
XP600 TOOL SET,6PC ELECTRONIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.63/each

Specifications

Dimensions

  • Blade Width
    1.5, 2.0, 2.5, 3.0 mm
  • Phillips Point Size
    #00, #0 in
  • Phillips Size Range
    #00, #0
  • Tip Sizes
    #0, #00, 1.50 mm, 2 mm, 2.50 mm, 3 mm
  • Width Range
    1.5 - 3mm

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle Style
    ESD Safe, Swivel
  • Includes
    Storage Case
  • Magnetized Tip
    No
  • Non Sparking
    Not Non-Sparking
  • Number Of Pieces
    6
  • Number Of Screwdrivers
    6
  • Phillips
    Yes
  • PSC Code
    5120
  • Screwdriver Types Included
    Slotted, Phillips
  • Slotted
    Yes
  • Tip Style
    Phillips, Slotted
  • UPC_NO
    037103157713

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)