Motion
XPE101

Xcelite
XPE101

XCELITE PHILLIPS SCRWDRVR NO.1 ERGO HANDLE CDD
Mi Item #02434646
MFR #XPE101
Price$18.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
XPE101

XCELITE PHILLIPS SCRWDRVR NO.1 ERGO HANDLE CDD
Mi Item #02434646
MFR #XPE101

Mfr description
XPE101 SCREWDRIVER,#1 PHILLIPS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.48/each

Specifications

Dimensions

  • Blade Diameter
    3/16 in
  • Blade Length
    3 in
  • Handle Length
    3-3/4 in
  • Overall Length
    6-3/4 in
  • Tip Size
    #1

Details

  • Additional Details
    Esd Safe Hard Plastic Core To Protect Sensitive Components. Handles Designed To Allow Sustained High Torque With Minimal Slippage And Muscle Fatigue. Narrow Pinch Grip For Comfort And Control. Thumb B
  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Satin
  • Handle Style
    Anti-Slip Grip, Comfort Grip, ESD Safe, Ergonomic, Plastic
  • Magnetic
    No
  • Magnetized Tip
    No
  • PSC Code
    5120
  • Tip Style
    Phillips
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)