Motion
XPE102

Xcelite
XPE102

ERGO PHILLIPS SCREWDRIVER #2X7IN
MI ITEM #02434648
MFR #XPE102
Price$25.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
XPE102

ERGO PHILLIPS SCREWDRIVER #2X7IN
MI ITEM #02434648
MFR #XPE102

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.78/each

Specifications

Dimensions

  • Blade Diameter
    1/4 in
  • Blade Length
    4 in
  • Handle Length
    3-3/4 in
  • Overall Length
    7,7 in
  • Overall Length Range
    7" - 9.9"
  • Phillips Point Size
    #2 in
  • Tip Size
    #2

Details

  • Additional Details
    Esd Safe Hard Plastic Core To Protect Sensitive Components. Handles Designed To Allow Sustained High Torque With Minimal Slippage And Muscle Fatigue. Narrow Pinch Grip For Comfort And Control. Thumb B
  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Satin
  • Handle Material Style
    Ergonomic
  • Handle Style
    Anti-Slip Grip, Comfort Grip, ESD Safe, Ergonomic, Plastic
  • Magnetic
    No
  • Magnetized Tip
    No
  • Tip Style
    Phillips
  • Tool Type
    Standard Phillips

Overview

Mfr description
XPE102 SCREWDRIVER,#2 PHILLIPS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought