Motion
XPE144  SCREWDRIVER,1/4IN

Xcelite
XPE144 SCREWDRIVER,1/4IN

1/4" Blade Width x 4" OAL Slotted Screwdriver Ergonomic Handle
MI ITEM #02434650
MFR #XPE144 SCREWDRIVER,1/4IN
List Price$24.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
XPE144 SCREWDRIVER,1/4IN

1/4" Blade Width x 4" OAL Slotted Screwdriver Ergonomic Handle
MI ITEM #02434650
MFR #XPE144 SCREWDRIVER,1/4IN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.55/each for your price

Overview

Mfr description
XPE144 SCREWDRIVER,1/4IN

Specifications

  • Overall Length
    7-7/8 in
  • Handle Style
    Ergonomic
  • Blade Width
    1/4 in
  • Overall Length Range
    6" - 8.9" in
  • Tool Type
    Slotted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text