Motion
XPE184

Xcelite
XPE184

4" Blade Width x 6-5/8" OAL Electronic/Electrostatic Slotted Screwdriver Round Shank, Ergonomic Handle
MI ITEM #02434652
MFR #XPE184
Price$14.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
XPE184

4" Blade Width x 6-5/8" OAL Electronic/Electrostatic Slotted Screwdriver Round Shank, Ergonomic Handle
MI ITEM #02434652
MFR #XPE184

Mfr description
XPE184 SCREWDRIVER,1/8IN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.40/each

Specifications

Dimensions

  • Blade Diameter
    1/8 in
  • Blade Length
    4 in
  • Blade Width
    4 in
  • Handle Length
    6-5/8 in
  • Overall Length
    6-5/8 in
  • Overall Length Range
    3" - 6.9" in
  • Tip Size
    1/8 in

Details

  • Additional Details
    Esd Safe Hard Plastic Core To Protect Sensitive Components. Handles Designed To Allow Sustained High Torque With Minimal Slippage And Muscle Fatigue. Narrow Pinch Grip For Comfort And Control. Thumb B
  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Satin
  • Handle Style
    Ergonomic
  • Magnetic
    No
  • Magnetized Tip
    No
  • Shank Type
    Round
  • Tip Style
    Slotted
  • Tool Type
    Electronic/Electrostatic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)