Motion
XPE3166

Xcelite
XPE3166

6" Blade Width x 9-3/4" OAL Electronic/Electrostatic Slotted Screwdriver Round Shank, Ergonomic Handle
MI ITEM #02434654
MFR #XPE3166
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
XPE3166

6" Blade Width x 9-3/4" OAL Electronic/Electrostatic Slotted Screwdriver Round Shank, Ergonomic Handle
MI ITEM #02434654
MFR #XPE3166

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XPE3166 SCREWDRIVER,3/16IN

Specifications

  • Tip Style
    Slotted
  • Tip Size
    3/16 in
  • Blade Length
    6 in
  • Overall Length
    9-3/4 in
  • Blade Material
    Alloy Steel
  • Handle Style
    Ergonomic
  • Magnetized Tip
    No
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    3/16 in
  • Blade Width
    6 in
  • Handle Length
    9-3/4 in
  • Finish Coating
    Satin
  • Magnetic
    No
  • Corrosion Resistant
    Corrosion-Resistant
  • Additional Details
    Esd Safe Hard Plastic Core To Protect Sensitive Components. Handles Designed To Allow Sustained High Torque With Minimal Slippage And Muscle Fatigue. Narrow Pinch Grip For Comfort And Control. Thumb B
  • Overall Length Range
    7" - 9.9" in
  • Shank Type
    Round
  • Tool Type
    Electronic/Electrostatic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text