Motion
XPE500

Xcelite
XPE500

5 Piece Phillips & Slotted Screwdriver Set Blade Sizes: Width 3/16, 1/4 & 1/8, Bit Sizes: Philips #1 & #2
MI ITEM #02434656
MFR #XPE500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
XPE500

5 Piece Phillips & Slotted Screwdriver Set Blade Sizes: Width 3/16, 1/4 & 1/8, Bit Sizes: Philips #1 & #2
MI ITEM #02434656
MFR #XPE500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XPE500 TOOL SET, SCREWDRIVER,5PC

Specifications

  • Tip Style
    Phillips, Slotted
  • Number Of Screwdrivers
    5
  • Handle Style
    ESD Safe
  • Number Of Pieces
    5
  • Phillips
    Yes
  • Blade Shape
    Round
  • Blade Type
    Round
  • Phillips Point Size
    #1, #2 in
  • Blade Material
    Alloy Steel
  • Phillips Size Range
    #1, #2
  • Blade Width
    3/16, 1/4, 1/8 in
  • PSC Code
    5120
  • Screwdriver Types Included
    Phillips, Slotted
  • Slotted
    Yes
  • Finish Coating
    Chrome
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant
  • Width Range
    1/8 - 1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text