Motion
XPE5324  SCREWDRIVER,5/32

Xcelite
XPE5324 SCREWDRIVER,5/32

5/32" Blade Width x 4" OAL Slotted Screwdriver Ergonomic Handle
MI ITEM #02434660
MFR #XPE5324 SCREWDRIVER,5/32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
XPE5324 SCREWDRIVER,5/32

5/32" Blade Width x 4" OAL Slotted Screwdriver Ergonomic Handle
MI ITEM #02434660
MFR #XPE5324 SCREWDRIVER,5/32

Mfr description
XPE5324 SCREWDRIVER,5/32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Width
    5/32 in
  • Overall Length
    4 in
  • Overall Length Range
    3" - 6.9" in

Details

  • Handle Style
    Ergonomic
  • Tool Type
    Slotted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)