Motion
XPE700

Xcelite
XPE700

7 Piece Phillips & Slotted Screwdriver Set Blade Sizes: Width 1/8, 5/32, 3/16, 1/4 & 5/16, Bit Sizes: Philips #1 & #2
Mi Item #02434662
MFR #XPE700
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
XPE700

7 Piece Phillips & Slotted Screwdriver Set Blade Sizes: Width 1/8, 5/32, 3/16, 1/4 & 5/16, Bit Sizes: Philips #1 & #2
Mi Item #02434662
MFR #XPE700

Mfr description
XPE700 TOOL SET, SCREWDRIVER,7PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Width
    1/8, 5/32, 3/16, 1/4, 5/16 in
  • Phillips Point Size
    #1, #2 in
  • Phillips Size Range
    #1, #2
  • Width Range
    1/8 - 5/16

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    ESD Safe
  • Non Sparking
    Not Non-Sparking
  • Number Of Pieces
    7
  • Number Of Screwdrivers
    7
  • Phillips
    Yes
  • PSC Code
    5120
  • Screwdriver Types Included
    Phillips, Slotted
  • Slotted
    Yes
  • Tip Style
    Phillips, Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)