Motion
25534
Reduced Shank Drill Bit - 25 mm, High Speed Steel Material, Gold Oxide Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #02434663
MFR #25534
List Price$100.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 25 mm, High Speed Steel Material, Gold Oxide Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #02434663
MFR #25534

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.05/each for your price

Overview

Mfr description
25534 DRILL BIT 130-AGM 25

Specifications

  • Drill Bit Size
    25 mm
  • Material
    High Speed Steel
  • Finish Coating
    Gold Oxide
  • Shank Diameter
    1/2 in
  • Point Angle
    135 °
  • Overall Length
    6 in
  • Shank Type
    Three Flats
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Point Type
    Split Point
  • Double Margin
    No
  • Series
    Type 130-AGM
  • UPC_NO
    050728255343
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text