Motion
XST100

Xcelite
XST100

PHILLIPS SCREWDRIVER NO.0X4-5/8IN
Mi Item #02434679
MFR #XST100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
XST100

PHILLIPS SCREWDRIVER NO.0X4-5/8IN
Mi Item #02434679
MFR #XST100

Mfr description
XST100N #0 PHILL.SD TRET.TP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Diameter
    1/8 in
  • Blade Length
    2 in
  • Handle Length
    2-5/8 in
  • Overall Length
    4-5/8,4.6300 in
  • Overall Length Range
    3" - 6.9"
  • Phillips Point Size
    #0 in
  • Tip Size
    #0

Details

  • Additional Details
    Super-Tru Tips For Longer Wear Life And Reduction Of Damage To Screw Head Recesses, Especially In Smaller Size Fasteners.
  • Additional Information
    Black Oxide Tip
  • Blade Shape
    Round
  • Blade Type
    Round
  • Finish Coating
    Nickel Chrome-Plated
  • Handle Material Style
    Acetate
  • Handle Style
    Standard
  • Magnetic
    No
  • Tip Style
    Phillips
  • Tool Type
    Standard Phillips
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)