Motion
XST101

Xcelite
XST101

XLIT #1 PHLIP & 3"SCRWDRV XST101 TREATED TIP
MI ITEM #02434681
MFR #XST101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
XST101

XLIT #1 PHLIP & 3"SCRWDRV XST101 TREATED TIP
MI ITEM #02434681
MFR #XST101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Diameter
    3/16 in
  • Blade Length
    3 in
  • Handle Length
    3-5/8 in
  • Overall Length
    6-5/8 in
  • Tip Size
    #1

Details

  • Additional Details
    Super-Tru Tips For Longer Wear Life And Reduction Of Damage To Screw Head Recesses, Especially In Smaller Size Fasteners.
  • Blade Shape
    Round
  • Blade Type
    Round
  • Finish Coating
    Nickel Chrome-Plated
  • Handle Style
    Standard
  • Magnetic
    No
  • PSC Code
    5120
  • Tip Style
    Phillips

Overview

Mfr description
XST101N SCREWDRIVER #1 3/16"X3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought