Motion
XST1010

Xcelite
XST1010

PHILLIPS SCREWDRIVER NO.1
MI ITEM #02434683
MFR #XST1010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
XST1010

PHILLIPS SCREWDRIVER NO.1
MI ITEM #02434683
MFR #XST1010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XST1010N SCREWDRIVER,#1 3/16"X10"

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #1
  • Blade Length
    10 in
  • Overall Length
    13-5/8,13-5/8 in
  • Blade Material
    Alloy Steel
  • Handle Style
    Standard
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    3/16 in
  • Handle Length
    3-5/8 in
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant
  • Additional Details
    Super-Tru Tips For Longer Wear Life And Reduction Of Damage To Screw Head Recesses, Especially In Smaller Size Fasteners.
  • Overall Length Range
    10" and Longer
  • Tool Type
    Standard Phillips
  • Phillips Point Size
    #1 in
  • Handle Material Style
    Acetate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text