Motion
XST102

Xcelite
XST102

XCELITE SUPERTRU SCRWDRVR 1/4"X4" 2PT PHILLIPS
MI ITEM #02434685
MFR #XST102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
XST102

XCELITE SUPERTRU SCRWDRVR 1/4"X4" 2PT PHILLIPS
MI ITEM #02434685
MFR #XST102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Diameter
    1/4 in
  • Blade Length
    4 in
  • Handle Length
    4-1/8 in
  • Overall Length
    8-1/8 in
  • Tip Size
    #2

Details

  • Additional Details
    Super-Tru Tips For Longer Wear Life And Reduction Of Damage To Screw Head Recesses, Especially In Smaller Size Fasteners.
  • Blade Shape
    Round
  • Blade Type
    Round
  • Finish Coating
    Nickel Chrome-Plated
  • Handle Style
    Standard
  • Magnetic
    No
  • PSC Code
    5120
  • Tip Style
    Phillips

Overview

Mfr description
XST102N #2 PHILLIPS 4"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought