Motion
XST1020

Xcelite
XST1020

PHILLIPS SCREWDRIVER NO.2
MI ITEM #02434687
MFR #XST1020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
XST1020

PHILLIPS SCREWDRIVER NO.2
MI ITEM #02434687
MFR #XST1020

Mfr description
XST1020N SCREWDRIVER,#2,1/4"X10"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Diameter
    1/4 in
  • Blade Length
    10 in
  • Handle Length
    4-1/8 in
  • Overall Length
    14-1/8,14-1/8 in
  • Overall Length Range
    10" and Longer
  • Phillips Point Size
    #2 in
  • Tip Size
    #2

Details

  • Additional Details
    Super-Tru Tips For Longer Wear Life And Reduction Of Damage To Screw Head Recesses, Especially In Smaller Size Fasteners.
  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Material Style
    Acetate
  • Handle Style
    Standard
  • Tip Style
    Phillips
  • Tool Type
    Standard Phillips

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)