Specifications
Dimensions
- ContentsPhillips: #0, #1, #2
- Phillips Point Size#0, #1, #2 in
- Phillips Size Range#0 - #2
Details
- Ball End HexNo
- Case TypeVinyl Pouch
- Number Of Pieces3
- PhillipsYes
- PosidrivNo
- Screwdriver Types IncludedPhillips
- SlottedNo
- SquareNo
- TorxNo
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)