Motion
XTD8
TORX SCREWDRIVER T8 XTD8N
Mi Item #02434715
MFR #XTD8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TORX SCREWDRIVER T8 XTD8N
Mi Item #02434715
MFR #XTD8

Mfr description
XTD8N SCREWDRIVER,T8 TORX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    3.000 in
  • Handle Length
    3-5/8 in
  • Overall Length
    6-5/8 in
  • Torx Size
    T8

Details

  • Blade Material
    Alloy Steel
  • Corrosion Resistant
    Corrosion-Resistant
  • End Type
    Torx
  • Handle Style
    Standard
  • Handle Type
    Standard
  • Magnetized Tip
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)