Motion
28140
Screw Machine Length Drill Bit - #30, 5/8 in Flute, 135 ° Point Angle, 2 in Overall Length
MI ITEM #02434899
MFR #28140
List Price$2.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #30, 5/8 in Flute, 135 ° Point Angle, 2 in Overall Length
MI ITEM #02434899
MFR #28140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.91/each for your price

Overview

Mfr description
28140 DRILL BIT 140 30

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    #30
  • Flute Length
    5/8 in
  • Finish Coating
    Oxide
  • Sheeters Drill
    Sheeters (Double End)
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Overall Length
    2 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Series
    Type 140
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    050728281403

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought